Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

For Top Concrete

Purpose
Ideal for chipping concrete, surface chamfering and parcial fix of stone, glass, roof tiles.parts Water pipe lining preparation etc.
Blade Length (mm)
25
Mass (g/sheet)
80
Compatible Equipment
Disc grinder
Number of Blades
45
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
71.2[4270]
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
16
Grain Size
#24
TRUSCO Part Number
299-4356
Accessories
for 15mm hole with adapter (10 pieces in 1 box)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 GPCO-10016 37299674 96.99 SGD
In stock
ADD TO CART

Related Products