Buy more than* S$200* and get FREE SHIPPING

Flap Disc

3.00 (1)
Purpose
Grinding and polishing iron and stainless. Welding beads removal, chamfering, deburring, surface polishing.
2014 TRUSCO Published Page
2-1761
Blade Length (mm)
17
Number of Blades
72
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
64[3840]
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
15
...see all
Product Options
ADD TO CART
Mass (g/sheet) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/sheet) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 80 335-8798 1Box(10Sheet) 1 SPA5-10 36959937 30.70 SGD
In stock
65 120 335-8801 1Box(10Sheet) 1 SPA7-10 36959912 30.34 SGD
In stock
75 60 335-8780 1Box(10Sheet) 1 SPA4-10 36959921 30.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Product polishing
3
From Japan
On 2015-11-28 16:38:41
It is good.
This review is about item#36959912.

Related Products