Buy more than* S$200* and get FREE SHIPPING

Flap Disc

Purpose
For metals such as iron, stainless steel, aluminum, wood, etc. Polishing, and cutting surface. For polishing the finishing touches of the base coat before plating or painting. Paint and rust removal. For removing beads and burrs. For grinding and general
2014 TRUSCO Published Page
2-1761
Blade Length (mm)
16
Number of Blades
60
Maximum Operating Speed (m/s [m/min])
69[4140]
Outside Diameter x Bore Diameter (phi mm)
100x15
Maximum Rotation Speed (min-1[r. p.m])
13000
Weight (g)
72
Grain Size
40
TRUSCO Part Number
321-8449
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20PC) 1 HTOPZ 37425482 -
Discontinued
[x]
ADD TO CART

Related Products