Buy more than* S$200* and get FREE SHIPPING

Nylon Abrasive Disc

Purpose
Paint removal, rust removal, deposit removal. Dark surface removal, pretreatment of welding work.
2014 TRUSCO Published Page
2-1792
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
64[3840]
Ountside Diameter x Thickness x Bore Diameter (mm)
100x13x15
Hardness
Software
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
15
Weight (g)
60
Thickness (mm)
13
Grain Size
Software
TRUSCO Part Number
303-0041
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 SG-NBK100 37425631 65.99 SGD
In stock
ADD TO CART

Related Products