Buy more than* S$200* and get FREE SHIPPING

Dia sheet (for flat glass polished and orbital sander size)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Length x Width x Thickness (mm)
120x75x2
Weight (g)
12
Dimension (mm)
120x75
Thickness (mm)
2
TRUSCO Part Number
276-8089
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 NS-DSS 36959973 129.99 SGD
Shipped after 2018-05-28
ADD TO CART