Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rolock Disk

3.67 (3)
Outer Diameter (mm)
50
Maximum Rotation Speed (min-1[r. p.m])
25000
Weight (g)
5
...see all>
Product Options
ADD TO CART
Usage Tool Color Grain Size TRUSCO Part Number 2014 TRUSCO Published Page Finish Equivalent Count Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Usage Tool Color Grain Size TRUSCO Part Number 2014 TRUSCO Published Page Finish Equivalent Count Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle 6mm collet chuck grinder Green 240 216-9975 2-1838 #240 1Box(25PC) 1 361FRD 240 50 37425814 40.99 SGD
Shipped after 2018-06-25
Angle 6mm collet chuck grinder Blue 100 216-9941 2-1838 #100 1Box(25PC) 1 361FRD 100 50 37425857 40.99 SGD
Shipped after 2018-06-25
6mm collet chuck angle grinder White 120 216-9959 - #120 1Box(25PC) 1 361FRD 120 50 37425796 40.99 SGD
Shipped after 2018-06-25
6mm collet chuck angle grinder Yellow 80 216-9932 - #80 1Box(25PC) 1 361FRD 80 50 37425841 40.99 SGD
Shipped after 2018-06-25
6mm collet chuck angle grinder Brown 36 216-9916 - #36 1Box(25PC) 1 361FRD 36 50 37425823 45.99 SGD
Shipped after 2018-06-25
6mm collet chuck angle grinder Orange 60 216-9924 - #60 1Box(25PC) 1 361FRD 60 50 37425832 41.99 SGD
Shipped after 2018-06-25
6mm collet chuck angle grinder Brown 180 216-9967 2-1838 #180 1Box(25PC) 1 361FRD 180 50 37425805 40.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Peeling off paint
1
From Japan
On 2017-09-10 11:26:36
Adhesion of the base is insufficient and peels off quickly. It is a defective item level. Until now I had purchased parts suppliers, but this kind of thing did not happen. It may depend on the roughness, but 90% peeled off immediately.
This review is about item#37425823.
Polishing of fine parts
5
From Japan
On 2017-05-03 18:28:22
I have been using it for a long time, but if there is a lot more.
This review is about item#37425814.
Polishing of FRP parts
5
From Japan
On 2016-01-30 12:36:39
Since things are made of 3M, there is no problem at all, and I am satisfied because I could purchase the price cheaper than the others.
This review is about item#37425796.

Related Products