Buy more than* S$200* and get FREE SHIPPING

Rubber Mounted Point

Purpose
For remove small scratch and deburring, Mirror finish.
2014 TRUSCO Published Page
2-1862
Material (Shaft)
Stainless steel (SUS430)
Shaft Length (mm)
30
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Weight (g/pc) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Grain Size Width (mm) TRUSCO Part Number Outside Diameter x Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g/pc) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Grain Size Width (mm) TRUSCO Part Number Outside Diameter x Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
63 10 24000 #600 20 299-4691 10x20 1Pack(10PC) 1 BR6010SF 37299963 41.57 SGD
In stock
29 4 30000 #600 13 299-4666 - 1Pack(10PC) 1 BR6004SF 37299936 35.91 SGD
In stock
49 8 24000 600 20 299-4682 - 1Pack(10PC) 1 BR6008SF 37299954 41.57 SGD
In stock
37 6 30000 600 17 299-4674 - 1Pack(10PC) 1 BR6006SF 37299945 35.91 SGD
In stock
ADD TO CART

Related Products