Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carbide Burr 3mm

Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Shape Blade Length (mm) 2014 TRUSCO Published Page Blade Diameter (phi mm) Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Blade Length (mm) 2014 TRUSCO Published Page Blade Diameter (phi mm) Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12.7 2-1879 4 25.3 41000 All Carbide 5 310-8716 1PC 1 SB1D01 36963306 -
Discontinued
[x]
- 4.7 2-1880 6.3 38.3 30000 Brazing 6 281-7918 1PC 1 SB1B02E 36963297 -
Discontinued
[x]
- 12.7 2-1879 5 25.3 38000 All Carbide 5 310-8732 1PC 1 SB1D02 36963315 -
Discontinued
[x]
Cylindrical (double cut) 6 2-1878 1.5 32 67000 All Carbide 6 281-8574 1PC 1 SB1A01 36963245 -
Discontinued
[x]
- 4.7 2-1880 6.3 38.3 29000 Brazing 6 310-8431 1PC 1 SB1B02ES 36962843 -
Discontinued
[x]
- - 2-1878 3 24 50000 All Carbide 6 310-8414 1PC 1 SB1A01ES 36962807 -
Discontinued
[x]
- 12.7 2-1879 5 25.3 38000 All Carbide 5 310-8741 1PC 1 SB1D02S 36962861 -
Discontinued
[x]
- 12.7 2-1880 6.3 37 30000 Brazing 7 281-7900 1PC 1 SB1B01S 36962834 -
Discontinued
[x]
- 12.7 2-1880 6.3 37 30000 Brazing 7 281-7896 1PC 1 SB1B01 36963281 -
Discontinued
[x]
- - 2-1878 2.5 27 65000 All Carbide 6 281-8591 1PC 1 SB1A02 36963263 -
Discontinued
[x]
- - 2-1878 3 24 50000 All Carbide 6 281-8736 1PC 1 SB1A03S 36962825 -
Discontinued
[x]
- - 2-1878 2.5 27 65000 All Carbide 6 310-8422 1PC 1 SB1A02S 36962764 -
Discontinued
[x]
- 6 2-1878 1.5 32 67000 All Carbide 6 281-8582 1PC 1 SB1A01S 36962816 -
Discontinued
[x]
- - 2-1878 3 24 50000 All Carbide 6 281-7683 1PC 1 SB1A01E 36963254 -
Discontinued
[x]
- 12.7 2-1879 4 25.3 41000 All Carbide 5 310-8724 1PC 1 SB1D01S 36962852 -
Discontinued
[x]
- - 2-1878 3 24 50000 All Carbide 6 281-8728 1PC 1 SB1A03 36963272 -
Discontinued
[x]
ADD TO CART

Related Products