Buy more than* S$200* and get FREE SHIPPING

Carbide Burr 3mm

2015 Trusco Published Pages
2 2122
2014 TRUSCO Published Page
2-1878
Blade Diameter (phi mm)
3
Blade Length (mm)
12.7
Shaft Length (mm)
25.3
Maximum Rotation Speed (min-1[r. p.m])
50000
Type
All Carbide
Weight (g)
5
Shape
Bullet-shaped (double cut)
Shaft Diameter (phi mm)
3
TRUSCO Part Number
281-7713
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SB3A01 36963376 -
Discontinued
[x]
ADD TO CART

Related Products