Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carbide Burr 3mm

4.50 (2)
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Maximum rpm is recommended value.
Weight (g)
5
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Type TRUSCO Part Number Shape 2014 TRUSCO Published Page Blade Diameter (phi mm) Blade Length (mm) Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Type TRUSCO Part Number Shape 2014 TRUSCO Published Page Blade Diameter (phi mm) Blade Length (mm) Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38000 All Carbide 321-8031 - 2-1879 5.0 4.7 33.3 1PC 1 SB8D06S 36963236 -
Discontinued
[x]
29000 Brazing 321-7841 - 2-1880 6.3 5.0 39.0 1PC 1 SB8B04S 36963211 -
Discontinued
[x]
50000 All Carbide 281-8027 - 2-1879 3.0 2.5 35.7 1PC 1 SB8A02S 36963202 -
Discontinued
[x]
41000 All Carbide 321-8015 - 2-1879 4.0 3.4 34.6 1PC 1 SB8D05S 36963227 -
Discontinued
[x]
38000 All Carbide 321-8023 - 2-1879 5.0 4.7 33.3 1PC 1 SB8D06 36963683 -
Discontinued
[x]
41000 All Carbide 321-8007 - 2-1879 4.0 3.4 34.6 1PC 1 SB8D05 36963674 -
Discontinued
[x]
30000 Brazing 281-8035 - 2-1880 6.3 5.0 39.0 1PC 1 SB8B04 36963665 -
Discontinued
[x]
50000 All Carbide 281-7772 - 2-1879 3.0 2.5 35.7 1PC 1 SB8A02 36963656 -
Discontinued
[x]
65000 All Carbide 321-7833 - 2-1879 2.5 2.3 35.7 1PC 1 SB8A01S 36963193 -
Discontinued
[x]
65000 All Carbide 281-7764 Spherical (double cut) 2-1879 2.5 2.3 35.7 1PC 1 SB8A01 36963647 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For cutting of cast iron sculptures
4
From Japan
On 2015-02-23 15:15:12
Even though it is cheap, I can go gorillog. There is a sense of stability as the shaft is also 3 mm thick.
This review is about item#36963656.
For cutting of cast iron sculptures
5
From Japan
On 2015-02-07 11:19:57
You can cut it very well! It seems to be useful from now on.
This review is about item#36963647.

Related Products