Buy more than* S$200* and get FREE SHIPPING

Carbide Burr 6mm

Purpose
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Maximum rpm is recommended value.
2014 TRUSCO Published Page
2-1882
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Shape Blade Diameter (phi mm) Blade Length (mm) Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Blade Diameter (phi mm) Blade Length (mm) Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3.0 12.7 47.3 50000 Brazing 11 281-8124 1PC 1 SB1C01 36964584 -
Discontinued
[x]
- 5.0 16.0 34.0 38000 All Carbide 19 310-8503 1PC 1 SB1C03S 36963762 -
Discontinued
[x]
- 5.0 16.0 34.0 38000 All Carbide 19 281-8132 1PC 1 SB1C03 36964627 -
Discontinued
[x]
- 11.0 25.0 44.0 20000 Brazing 43 310-8601 1PC 1 SB1C07S 36963841 -
Discontinued
[x]
- 12.7 25.0 44.0 18500 Brazing 53 281-8230 1PC 1 SB1C08S 36963866 -
Discontinued
[x]
- 12.7 25.0 44.0 18500 Brazing 53 281-8183 1PC 1 SB1C08 36964724 -
Discontinued
[x]
- 4.0 16.0 34.0 42000 All Carbide 14 287-7856 1PC 1 SB1C02 36964602 -
Discontinued
[x]
- 16.0 25.0 44.0 16000 Brazing 80 310-8660 1PC 1 SB1C09S 36963884 -
Discontinued
[x]
- 19.0 25.0 44.0 14000 Brazing 114 310-8678 1PC 1 SB1C10 36964767 -
Discontinued
[x]
- 9.5 19.0 44.0 23000 Brazing 30 281-8221 1PC 1 SB1C06S 36963823 -
Discontinued
[x]
- 19.0 25.0 44.0 14000 Brazing 114 310-8708 1PC 1 SB1C10S 36963902 -
Discontinued
[x]
- 3.0 12.7 47.3 50000 Brazing 11 310-8465 1PC 1 SB1C01S 36963726 -
Discontinued
[x]
- 11.0 25.0 44.0 20000 Brazing 43 281-8175 1PC 1 SB1C07 36964706 -
Discontinued
[x]
Cylindrical (double cut) 9.5 19 44 23000 Brazing 30 281-8167 1PC 1 SB1C06 36964681 -
Discontinued
[x]
- 8.0 19.0 44.0 26000 Brazing 23 281-8213 1PC 1 SB1C05S 36963805 -
Discontinued
[x]
- 4.0 16.0 34.0 42000 All Carbide 14 310-8481 1PC 1 SB1C02S 36963744 -
Discontinued
[x]
- 6.0 16.0 34.0 32000 All Carbide 21 281-8141 1PC 1 SB1C04 36964645 -
Discontinued
[x]
- 6.0 16.0 34.0 32000 All Carbide 21 281-8205 1PC 1 SB1C04S 36963787 -
Discontinued
[x]
- 8.0 19.0 44.0 26000 Brazing 23 281-8159 1PC 1 SB1C05 36964663 -
Discontinued
[x]
- 16.0 25.0 44.0 16000 Brazing 80 281-8191 1PC 1 SB1C09 36964742 -
Discontinued
[x]
ADD TO CART

Related Products