Buy more than* S$200* and get FREE SHIPPING

Carbide Burr 6mm

2014 TRUSCO Published Page
2-1884
Angle (Degree)
90
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Shape Blade Diameter (phi mm) Blade Length (mm) Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Blade Diameter (phi mm) Blade Length (mm) Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6.0 3.0 47.0 32000 All Carbide 21 287-7813 1PC 1 SB49C01 36964943 -
Discontinued
[x]
- 6.0 3.0 47.0 32000 All Carbide 20 321-6900 1PC 1 SB49C01S 36964076 -
Discontinued
[x]
- 9.5 4.7 47.3 22000 Brazing 16 321-6918 1PC 1 SB49C02 36964952 -
Discontinued
[x]
- 9.5 4.7 47.3 22000 Brazing 16 321-6926 1PC 1 SB49C02S 36964085 -
Discontinued
[x]
- 12.7 6.3 47.7 18500 Brazing 21 321-6934 1PC 1 SB49C03 36964961 -
Discontinued
[x]
- 19.0 9.5 48.5 14000 Brazing 46 321-6985 1PC 1 SB49C05S 36964112 -
Discontinued
[x]
- 12.7 6.3 47.7 18500 Brazing 23 321-6942 1PC 1 SB49C03S 36964094 -
Discontinued
[x]
- 16.0 8.0 49.0 16000 Brazing 37 321-6951 1PC 1 SB49C04 36964977 -
Discontinued
[x]
- 16.0 8.0 49.0 16000 Brazing 37 321-6969 1PC 1 SB49C04S 36964103 -
Discontinued
[x]
Conical (double cut) 19 9.5 48.5 14000 Brazing 46 321-6977 1PC 1 SB49C05 36964986 -
Discontinued
[x]
ADD TO CART

Related Products