Buy more than* S$200* and get FREE SHIPPING

Carbide Burr 6mm

2014 TRUSCO Published Page
2-1883
Shaft Diameter (phi mm)
6
...see all
Product Options
ADD TO CART
Angle (Degree) Shape Blade Diameter (phi mm) Blade Length (mm) Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle (Degree) Shape Blade Diameter (phi mm) Blade Length (mm) Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 Tapered (double cut) 6 16 34 32000 All Carbide 19 281-8868 1PC 1 SB7C01 36965257 -
Discontinued
[x]
- - 9.5 27.0 47.0 23000 Brazing 28 281-8884 1PC 1 SB7C03 36965275 -
Discontinued
[x]
- - 9.5 27.0 47.0 23000 Brazing 28 281-8922 1PC 1 SB7C03S 36964426 -
Discontinued
[x]
- - 12.7 28.0 48.0 18500 Brazing 46 281-8892 1PC 1 SB7C04 36965284 -
Discontinued
[x]
- - 12.7 28.0 48.0 18500 Brazing 46 321-7761 1PC 1 SB7C04S 36964435 -
Discontinued
[x]
- - 16.0 30.0 47.0 16000 Brazing 71 281-8906 1PC 1 SB7C05 36965293 -
Discontinued
[x]
- - 16.0 30.0 47.0 16000 Brazing 71 321-7787 1PC 1 SB7C05S 36964444 -
Discontinued
[x]
- - 8.0 22.0 47.0 26000 Brazing 21 321-7744 1PC 1 SB7C02S 36964417 -
Discontinued
[x]
- - 6.0 16.0 34.0 32000 All Carbide 19 281-8914 1PC 1 SB7C01S 36964401 -
Discontinued
[x]
- - 8.0 22.0 47.0 26000 Brazing 21 281-8876 1PC 1 SB7C02 36965266 -
Discontinued
[x]
- - 19.0 38.0 47.0 14000 Brazing 114 321-7795 1PC 1 SB7C06 36965302 -
Discontinued
[x]
- - 19.0 38.0 47.0 14000 Brazing 114 321-7809 1PC 1 SB7C06S 36964453 -
Discontinued
[x]
ADD TO CART

Related Products