Buy more than* S$200* and get FREE SHIPPING

Carbide Burr 6mm

4.50 (2)
2014 TRUSCO Published Page
2-1884
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Shape Blade Diameter (phi mm) Blade Length (mm) Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Blade Diameter (phi mm) Blade Length (mm) Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spherical (double cut) 6 5 45 32000 All Carbide 19 281-8949 1PC 1 SB8C03 36965336 -
Discontinued
[x]
Spherical (double cut) 16 14 44 16000 Brazing 39 281-8981 1PC 1 SB8C08 36965381 -
Discontinued
[x]
Spherical (double cut) 5 4 46 38000 All Carbide 19 281-8931 1PC 1 SB8C02 36965327 -
Discontinued
[x]
- 8.0 6.4 43.6 35000 Brazing 14 321-7914 1PC 1 SB8C04S 36964496 -
Discontinued
[x]
- 9.5 8.0 44.0 22000 Brazing 16 321-7931 1PC 1 SB8C05S 36964505 -
Discontinued
[x]
- 19.0 16.0 46.0 14000 Brazing 59 321-7981 1PC 1 SB8C09 36965397 -
Discontinued
[x]
- 3.0 2.5 47.5 50000 Brazing 19 287-7791 1PC 1 SB8C01 36965311 -
Discontinued
[x]
- 5.0 4.0 46.0 38000 All Carbide 19 321-7876 1PC 1 SB8C02S 36964471 -
Discontinued
[x]
- 11.0 9.5 44.5 20000 Brazing 23 287-7805 1PC 1 SB8C06 36965363 -
Discontinued
[x]
- 11.0 9.5 44.5 20000 Brazing 20 321-7957 1PC 1 SB8C06S 36964514 -
Discontinued
[x]
- 6.0 5.0 45.0 32000 All Carbide 19 321-7892 1PC 1 SB8C03S 36964487 -
Discontinued
[x]
- 8.0 6.4 43.6 26000 Brazing 14 281-8957 1PC 1 SB8C04 36965345 -
Discontinued
[x]
- 9.5 8.0 44.0 23000 Brazing 16 281-8965 1PC 1 SB8C05 36965354 -
Discontinued
[x]
- 16.0 14.0 44.0 16000 Brazing 39 321-7973 1PC 1 SB8C08S 36964532 -
Discontinued
[x]
- 19.0 16.0 46.0 14000 Brazing 59 321-7990 1PC 1 SB8C09S 36964541 -
Discontinued
[x]
- 3.0 2.5 47.5 50000 Brazing 19 321-7850 1PC 1 SB8C01S 36964462 -
Discontinued
[x]
- 12.7 11.0 44.0 18000 Brazing 23 321-7965 1PC 1 SB8C07S 36964523 -
Discontinued
[x]
- 12.7 11.0 44.0 18500 Brazing 23 281-8973 1PC 1 SB8C07 36965372 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Grinding iron work
4
From Japan
On 2014-12-13 15:04:34
I want more shapes
This review is about item#36965336.
Destruction removal of defective parts in machine parts
5
From Japan
On 2014-09-15 12:34:14
In the case of deeply gouging work, the blade also reaches the shaded portion of the small step on the near side. Good machinability. As you can talk about carbide bars in general, in the case of work that debris of parts will roll out during work you must remove fragments one by one. Because cemented carbide is hard and brittle, you want to be aware that the blade will be chipped at the moment of biting the debris.
This review is about item#36965345.

Related Products