Buy more than* S$200* and get FREE SHIPPING

Carbide Burr A

5.00 (2)
Cut Name
Double cut
Shank Diameter (phi mm)
3
Maximum Rotation Speed (min-1[r. p.m])
40000
Type
All Carbide
Weight (g)
6
...see all
Product Options
ADD TO CART
Angle (Degree) Blade Length (mm) Shape 2014 TRUSCO Published Page Blade Diameter (phi mm) Shaft Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle (Degree) Blade Length (mm) Shape 2014 TRUSCO Published Page Blade Diameter (phi mm) Shaft Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 14 Sakimaru cylinder 2-1864 3 24 344-7324 1PC 1 TB2A030 37300006 12.33 SGD
In stock
- 14 Cylinder 2-1864 3 24 344-7260 1PC 1 TB1A030 37299981 12.33 SGD
In stock
7 - - 2-1864 3 22 344-7472 1PC 1 TB5A030 37300033 12.33 SGD
In stock
- 2.3 - 2-1865 3 35.7 344-7600 1PC 1 TB8A030 37300067 15.60 SGD
In stock
- 6 - 2-1864 3 32 344-7375 1PC 1 TB3A030 37300015 12.33 SGD
In stock
- - - 2-1864 2.5 27 344-7316 1PC 1 TB2A024 37299997 12.33 SGD
In stock
- - - 2-1864 2.5 27 344-7251 1PC 1 TB1A024 37299972 12.33 SGD
In stock
8 12.7 - 2-1865 3 25.3 344-7561 1PC 1 TB7A030 37300051 12.33 SGD
In stock
- 5.6 - 2-1865 3 32.4 344-7529 1PC 1 TB6A030 37300042 12.33 SGD
In stock
- 6 - 2-1864 3 32 344-7421 1PC 1 TB4A030 37300024 12.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During fine processing
5
From Japan
On 2017-07-28 07:45:39
I used a diamond bar, but if it is not baked, it is easy to use and finishes quickly. I confirmed the actual thing at the home center, compared the price with the monotail and compared with the price, I purchase it either, in case you hurry it is a home center
This review is about item#37299972.
Shaving of SUS board
5
From Japan
On 2016-03-17 23:33:38
It is easy to use and it is well broken.
This review is about item#37299981.

Related Products