Buy more than* S$200* and get FREE SHIPPING

Carbide Bar B Series

4.00 (1)
Blade Diameter (phi mm)
6.4
Shank Diameter (phi mm)
3
Shaft Length (mm)
38
Maximum Rotation Speed (min-1[r. p.m])
26000
...see all
Product Options
ADD TO CART
Blade Angle (degree) 2015 Trusco Published Pages 2014 TRUSCO Published Page Cut Name Blade Length (mm) Type Weight (g) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Angle (degree) 2015 Trusco Published Pages 2014 TRUSCO Published Page Cut Name Blade Length (mm) Type Weight (g) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 13 - 9 - 344-7430 1pc 1 TB4B064 37300103 20.07 SGD
Shipped after 2017-09-25
- - - - 13 - 9 - 344-7332 1pc 1 TB2B064 37300085 20.07 SGD
Shipped after 2017-09-25
- - - - 13 - 8 - 344-7383 1pc 1 TB3B064 37300094 20.07 SGD
Shipped after 2017-09-25
22 - - - 13 - 8 - 344-7481 1pc 1 TB5B064 37300112 20.07 SGD
Shipped after 2017-09-25
- 2 2109 2-1865 Double cut 13 With low 10 Cylinder 344-7278 1PC 1 TB1B064 37300076 20.07 SGD
Shipped after 2017-09-25
- - - - 5.6 - 7 - 344-7618 1pc 1 TB8B064 37300121 21.80 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Installation of automobile supplies etc.
4
From Japan
On 2016-07-11 17:18:05
It is useful for scraping the muffler's rusty nut. Workability is perfect!
This review is about item#37300085.

Related Products