Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Carbide Bar C Series

...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Blade Diameter (phi mm) Blade Length (mm) 2015 Trusco Published Pages Shaft Length (mm) 2014 TRUSCO Published Page Weight (g) Cut Name Shaft Diameter (phi mm) Type TRUSCO Part Number Shape Blade Angle (degree) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Blade Diameter (phi mm) Blade Length (mm) 2015 Trusco Published Pages Shaft Length (mm) 2014 TRUSCO Published Page Weight (g) Cut Name Shaft Diameter (phi mm) Type TRUSCO Part Number Shape Blade Angle (degree) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6 19 - 31.8 - 19 - 6 - 344-7499 - - - 1pc 1 TB5C060 37300252 27.99 SGD
In stock
- 6 10 - 40.8 - 21 - 6 - 344-7537 - - - 1pc 1 TB6C060 37300286 30.99 SGD
Shipped after 2018-05-01
- 12.7 22 - 45 - 44 - 6 - 344-7553 - - - 1pc 1 TB6C127 37300304 48.99 SGD
Shipped after 2018-05-01
- 9.5 16 - 45 - 25 - 6 - 344-7545 - - - 1pc 1 TB6C095 37300295 33.99 SGD
In stock
- 6 16 - 34.8 - 21 - 6 - 344-7448 - - - 1pc 1 TB4C060 37300225 27.99 SGD
In stock
15000 12.7 22 2 2111 45 2-1867 35 Double cut - With low 344-7511 Taper - type 28 6 1PC 1 TB5C127 37300277 52.99 SGD
In stock
20000 9.5 16 - 45 - 22 - 6 - 344-7502 - 28 6 1pc 1 TB5C095 37300261 39.99 SGD
Shipped after 2018-05-01
- 12.7 25 - 45 - 41 - 6 - 344-7464 - - - 1pc 1 TB4C127 37300243 46.99 SGD
In stock
- 9.5 19 - 45 - 24 - 6 - 344-7456 - - - 1pc 1 TB4C095 37300234 33.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products