Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Diamond bar
[x]close
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Shank Mounted Stones
>
Shank Mounted Diamond Grindstone
Diamond bar
TRUSCO
Click for images of all products
Maximum Rotation Speed (min-1[r. p.m])
320000
Grain Size
#140
Shaft Diameter (phi mm)
1.6
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Blade Diameter (mm)
Overall Length (mm)
Blade Diameter x Blade Length x Total Length (mm)
Angle (Degree)
Weight (g)
TRUSCO Part Number
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Blade Diameter (mm)
Overall Length (mm)
Blade Diameter x Blade Length x Total Length (mm)
Angle (Degree)
Weight (g)
TRUSCO Part Number
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
-
-
2.2x10.0x20.0
10.0
0.3
299-6961
1pc
1
T1-102M
37300383
15.99 SGD
Shipped after 2018-04-24
-
-
3.0x2.7x20.0
60
0.5
299-7029
1pc
1
T1-281M
37300444
15.99 SGD
Shipped after 2018-04-24
-
-
0.8x10.0x20.0
-
0.2
299-6987
1pc
1
T1-143M
37300401
17.99 SGD
Shipped after 2018-04-24
-
-
3.0x5.3x20.0
30
0.5
299-7002
1pc
1
T1-271M
37300426
15.99 SGD
Shipped after 2018-04-24
-
-
3.0x3.6x20.0
45
0.5
299-7011
1pc
1
T1-276M
37300435
15.99 SGD
Shipped after 2018-04-24
-
-
1.0x10.0x20.0
-
0.2
299-6995
1pc
1
T1-144M
37300417
15.99 SGD
Shipped after 2018-04-24
-
-
3.0x1.5x20.0
90
0.5
299-7037
1pc
1
T1-286M
37300453
15.99 SGD
Shipped after 2018-04-24
2.0
20.0
-
-
0.3
299-7045
1pc
1
T1-529M
37300462
15.99 SGD
Shipped after 2018-04-24
-
-
2.5x10.0x20.0
12.0
0.3
299-6979
1pc
1
T1-103M
37300392
15.99 SGD
Shipped after 2018-04-24
-
-
1.5x10.0x20.0
6.0
0.3
299-6952
1pc
1
T1-100M
37300374
13.99 SGD
Shipped after 2018-04-24
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Diamond Bur 3mm Shank
TRUSCO
14.99
-
47.99 SGD
(3)
Diamond Grinding Wheel, Shank
HONGIA
11.99 SGD
Diamond Bur Taper Cone Tip
YANASE
12.99 SGD
(2)
Diamond Drill Bit
Sumflex
19.99
-
24.99 SGD
(1)
Diamond Drill Bit
Sumflex
20.99
-
24.99 SGD
(2)
Minimo electrodeposition Diamond Bar AD1300
MINITOR
37.99 SGD
Spark Plug, G-
NGK
6.99 SGD
(3)
Diamond Bur, 1.6mm Shank
TRUSCO
9.99
-
11.99 SGD
(2)
Electroplated Diamond and CBN Bar
NAKANISHI (NSK)
18.99
-
81.99 SGD
(1)
Diamond Grinding Wheel, Shank
HONGIA
15.99 SGD
>>
Category
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Shank Mounted Stones
>
Shank Mounted Diamond Grindstone
Related Products
TRUSCO
Top