Buy more than* S$200* and get FREE SHIPPING

High-end Black Burr

Under Head Length (mm)
4
Maximum Rotation Speed (min-1[r. p.m])
80000
Weight (g)
2.3
Grain Size
#600
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Blade Diameter x Blade Length x Total Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Blade Diameter x Blade Length x Total Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 0.7x3x50 323-7494 1pc 1 THB-R007DSF 37300943 21.99 SGD
In stock
- - 0.6x3x50 323-7486 1pc 1 THB-R006DSF 37300733 21.99 SGD
In stock
2 2149 2-1905 0.5x3x50 323-7478 1PC 1 THB-R005DSF 37300934 21.99 SGD
In stock
ADD TO CART

Related Products