Buy more than* S$200* and get FREE SHIPPING

High End Black Diamond Bar

Under Head Length (mm)
4
Maximum Rotation Speed (min-1[r. p.m])
80000
Weight (g)
2.3
Grain Size
#325
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Blade Diameter x Blade Length x Total Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter x Blade Length x Total Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5x3x50 299-5077 1pc 1 THB-R005DF 37300855 21.99 SGD
In stock
0.6x3x50 299-5085 1pc 1 THB-R006DF 37300864 23.99 SGD
In stock
0.7x3x50 299-5093 1pc 1 THB-R007DF 37300873 23.99 SGD
In stock
0.9x3x50 299-5115 1pc 1 THB-R009DF 37300891 23.99 SGD
In stock
1.0x3x50 299-5123 1pc 1 THB-R010DF 37300907 25.99 SGD
In stock
0.8x3x50 299-5107 1pc 1 THB-R008DF 37300882 23.99 SGD
In stock
ADD TO CART

Related Products