Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bright 900

3.29 (7)
Blade Length (mm)
110, 110
Overall Length (mm)
215, 215
Material
carbon tool steel (SK-2), Carbon tool steel (SK-2)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page File Cut Roughness Weight (g) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page File Cut Roughness Weight (g) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1926 medium pitch, Medium Eyes 60, 60 triangle 353-2542, 353-2542 1PC 1 BR-9 37143705 22.99 SGD
Shipped after 2018-06-28
2-1926 medium pitch, Medium Eyes 55, 55 corner 353-2534, 353-2534 1PC 1 BR-7 37143687 19.99 SGD
In stock
- medium pitch, Medium Eye 50, 50 round, Circle 353-2526, 353-2526 1PC 1 BR-5 37143696 19.99 SGD
In stock
- medium pitch, Medium Eye 60, 60 Half round, Semi-circle 353-2518, 353-2518 1PC 1 BR-3 37143714 23.99 SGD
In stock
- medium pitch, Medium Eye 60, 60 flat, Flat 353-2500, 353-2500 1PC 1 BR-1 37143723 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 3.29
7 Customer Reviews
The reviews are automatic translation.
It is used for burrs and chamfers when machining sideways holes of round bars.
5
From Japan
On 2018-01-22 14:09:49
Tsubosan Bright 900 is less clogged and has a sharpness long-lasting. It is useful.
This review is about item#37143714.
Deburring of metal
4
From Japan
On 2017-09-14 18:37:40
Sharpness etc. are satisfactory. Leaving a bit ahead of the tip of the file, if you can process it, I feel a little easier to use.
This review is about item#37143714.
Used for self-made baffle board of car audio speaker
5
From Japan
On 2017-06-29 17:26:51
Size is just right, easy to use. If you scrape the curve, half round file is necessary.
This review is about item#37143714.
Metal Processing
1
From Japan
On 2017-02-27 15:00:11
There was a warp from the tip 4 centimeters, 2 protruding burrs which can be seen by touching with the fingers at the tip part, 2 defects of 3 square mm shimmering defects, I thought that it was a defective inspection mistake but I requested a return exchange It is good product. Even though I talked directly with a person at the Osaka sales office, it is useless because it is handmade. I could not believe it. Regrettably, people who supported Monotaro did a perfect correspondence
This review is about item#37143714.
Modification of work etc.
1
From Japan
On 2017-01-17 21:44:35
The heat treatment distortion is intact and the tip is warped. Since there are burrs or small protrusions protruding at a few places in the tip part, scratches are made when the squeaky tip passes through the work and it is ruined. There was a part where the file was squashed in the tip part and there was a part where the eyes were crushed or returned as it is a finish that can not be thought of with German-made things at all. I can not use it at work.
This review is about item#37143714.
Cutting of metal parts
2
From Japan
On 2016-06-04 08:21:46
It is bad for the work to bite, but is this characteristic of Bright?
This review is about item#37143723.
Deburring of aluminum cast products
5
From Japan
On 2015-02-11 16:33:24
It's slim so it's easy to work up to a fine place.
This review is about item#37143714.

Related Products