Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

File Handle, Professional Type

5.00 (1)
Weight (g)
55, 55
Overall Length (mm)
140, 140
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Compatible Size (mm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Compatible Size (mm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1931 300, 300 L, L 301-9136, 301-9136 1PC 1 TME900L 37302054 7.99 SGD
In stock
- 200/250, 200.25 M, M 301-9144, 301-9144 1PC 1 TME900M 37302045 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum polishing operation
5
From Japan
On 2013-04-12 20:27:58
Easy to enter power and workability batch
This review is about item#37302045.

Related Products