Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Sheet Paper 5pcs

4.12 (8)
Width x Length (mm)
230x280, 230x280
Specification
JIS R6251 standard product (GBS-1200 is excluded)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Mass (g/sheet) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Mass (g/sheet) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1954 30, 30 #280, #280 352-0048, 352-0048 1Bag(5Sheet) 1 GBS-280-5P 37302212 7.99 SGD
Shipped after 2018-05-01
2-1954 55, 55 #50, #50 352-0188, 352-0188 1Bag(5Sheet) 1 GBS-50-5P 37302264 9.99 SGD
Shipped after 2018-05-01
- 83, 83 #30, #30 352-0030, 352-0030 1Bag(5Sheet) 1 GBS-30-5P 37302221 11.99 SGD
Shipped after 2018-05-01
- 66, 66 #40, #40 352-0137, 352-0137 1Bag(5Sheet) 1 GBS-40-5P 37302246 9.99 SGD
Shipped after 2018-05-01
2-1954 35, 35 #180, #180 352-0072, 352-0072 1Bag(5Sheet) 1 GBS-180-5P 37302185 7.99 SGD
Shipped after 2018-05-01
2-1954 31, 31 #220, #220 352-0064, 352-0064 1Bag(5Sheet) 1 GBS-220-5P 37302194 7.99 SGD
Shipped after 2018-05-01
2-1954 35, 35 #150, #150 352-0081, 352-0081 1Bag(5Sheet) 1 GBS-150-5P 37302176 7.99 SGD
Shipped after 2018-05-01
- 28, 28 #1200, #1200 352-0102, 352-0102 1Bag(5Sheet) 1 GBS-1200-5P 37302167 14.99 SGD
Shipped after 2018-05-01
- 31, 31 #240, #240 352-0056, 352-0056 1Bag(5Sheet) 1 GBS-240-5P 37302203 7.99 SGD
Shipped after 2018-05-01
- 28, 28 #800, #800 352-0161, 352-0161 1Bag(5Sheet) 1 GBS-800-5P 37302307 8.99 SGD
Shipped after 2018-05-01
- 38, 38 #100, #100 352-0111, 352-0111 1Bag(5Sheet) 1 GBS-100-5P 37302133 7.99 SGD
Shipped after 2018-05-01
- 43, 43 #80, #80 352-0170, 352-0170 1Bag(5Sheet) 1 GBS-80-5P 37302291 8.99 SGD
Shipped after 2018-05-01
- 30, 30 #320, #320 352-0021, 352-0021 1Bag(5Sheet) 1 GBS-320-5P 37302237 7.99 SGD
Shipped after 2018-05-01
- 28, 28 #600, #600 352-0145, 352-0145 1Bag(5Sheet) 1 GBS-600-5P 37302282 7.99 SGD
Shipped after 2018-05-01
- 28, 28 #1000, #1000 352-0129, 352-0129 1Bag(5Sheet) 1 GBS-1000-5P 37302142 14.99 SGD
Shipped after 2018-05-01
- 28, 28 #400, #400 352-0013, 352-0013 1Bag(5Sheet) 1 GBS-400-5P 37302255 7.99 SGD
Shipped after 2018-05-01
- 49, 49 #60, #60 352-0153, 352-0153 1Bag(5Sheet) 1 GBS-60-5P 37302273 8.99 SGD
Shipped after 2018-05-01
- 37, 37 #120, #120 352-0099, 352-0099 1Bag(5Sheet) 1 GBS-120-5P 37302151 7.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
For finishing woodworking work.
4
From Japan
On 2018-02-27 15:20:53
It is easy to use together with each count and it is strong and the price is also appropriate.
This review is about item#37302133.
Car maintenance
5
From Japan
On 2016-07-04 19:00:56
I will always use it. There is no problem at all.
This review is about item#37302246.
Rust removal and polishing of shaft
5
From Japan
On 2014-12-24 11:58:29
You can polish tightly.
This review is about item#37302203.
Polishing of sliding surface
4
From Japan
On 2014-11-18 09:17:10
It was cheap and it was good.
This review is about item#37302142.
Polishing of metal
1
From Japan
On 2014-09-12 14:50:42
I bought it because the price was inexpensive, but the rim was quick and the polishing power was weak, it was a cheap buy. Next time I will buy first-class maker goods.
This review is about item#37302151.
Polishing of engine parts
5
From Japan
On 2014-08-26 15:37:01
In the familiar shop it is not readily available, so far it was substituted with water sharpening paper. With this, workability is inferior to water sharpening, but it is handy as it can work while confirming the finish condition. It is indispensable for parts that can not be wet with water.
This review is about item#37302142.
It was used to make the base of the paint.
5
From Japan
On 2014-04-23 10:49:12
I am satisfied with cheapness.
This review is about item#37302133.
For polishing wood
4
From Japan
On 2014-04-03 20:26:14
If there is a 1 cm interval line convenient for cutting on the back good
This review is about item#37302167.

Related Products