Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Soflex (flexible cloth sheet for manual work)

Purpose
Car, building material coating surface polishing, general metal, non-ferrous metal polishing, glass fiber, FRP polishing
Width x Length (mm)
228x280
Abrasive Material
C
...see all>
Product Options
ADD TO CART
Finish Equivalent Count Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finish Equivalent Count Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#400 20 335-5098 1 box (100 sheets) 1 C 400 J645E 228X280 37429691 189.99 SGD
In stock
#320 20 335-5071 1 box (100 sheets) 1 C 320 J645E 228X280 37429682 189.99 SGD
In stock
#180 22 335-5021 1 box (100 sheets) 1 C 180 J645E 228X280 37429655 189.99 SGD
Shipped after 2018-05-01
#240 20 335-5047 1 box (100 sheets) 1 C 240 J645E 228X280 37429664 189.99 SGD
Shipped after 2018-05-08
#280 20 335-5055 1 box (100 sheets) 1 C 280 J645E 228X280 37429673 189.99 SGD
Shipped after 2018-05-01
#600 20 335-5101 1 box (100 sheets) 1 C 600 J645E 228X280 37429707 189.99 SGD
In stock
ADD TO CART

Related Products