Buy more than* S$200* and get FREE SHIPPING

Dry sanding paper

3.00 (2)
Purpose
PEEL OFF THE OLD COATINGS, PAINT SURFACE POLISHING AUTOMOBILES, WOODWORK, BUILDING MATERIALS, ETC., BEFORE PAINTING FEET ON POLISHING, POLISHING, FRP, FIBERGLASS., PEEL OFF THE OLD COATINGS, PAINT SURFACE POLISHING AUTOMOBILES, WOODWORK, BUILDING MATERIALS, ETC., BEFORE PAINTING FEET ON POLISHING, POLISHING, FRP, FIBERGLASS.
Width x Length (mm)
228x280, 228x280
Abrasive Grain
C, C
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1957 10, 10 320, 320 335-5063, 335-5063 1Box(100Sheet) 1 C 320 A10D 228X280 37429847 64.99 SGD
Shipped after 2018-05-28
2-1957 9, 9 400, 400 335-5080, 335-5080 1Box(100Sheet) 1 C 400 A10D 228X280 37429856 64.99 SGD
Shipped after 2018-05-28
2-1957 12, 12 180, 180 335-5012, 335-5012 1Box(100Sheet) 1 C 180 A10D 228X280 37429822 66.99 SGD
Shipped after 2018-05-28
2-1957 19, 19 100, 100 335-4911, 335-4911 1Box(100Sheet) 1 C 100 A10D 228X280 37429795 84.99 SGD
Shipped after 2018-05-28
2-1957 15, 15 150, 150 335-4997, 335-4997 1Box(100Sheet) 1 C 150 A10D 228X280 37429813 81.99 SGD
Shipped after 2018-05-28
- 17, 17 120, 120 335-4954, 335-4954 1Box(100Sheet) 1 C 120 A10D 228X280 37429804 67.99 SGD
Shipped after 2018-05-28
- 11, 11 240, 240 335-5039, 335-5039 1Box(100Sheet) 1 C 240 A10D 228X280 37429831 65.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Underground treatment of building paint
4
From Japan
On 2014-06-12 17:00:01
A disadvantage is easy to break a little
This review is about item#37429831.
Woodworking, general work work
2
From Japan
On 2013-08-28 14:12:19
It was a strong underlay in remembering using Buffalo paper before, but it is thin, it is torn soon and it is hard to use in my environment.
This review is about item#37429831.

Related Products