Buy more than* S$200* and get FREE SHIPPING

Sanding Paper Hard

5.00 (1)
Purpose
Paint polishing on automobile, woodwork, and building material. Smoothing polishing of standard metal and nonferrous metal. Polishing glass fiber and FRP., Paint polishing on automobile, woodwork, and building material. Smoothing polishing of standard metal and nonferrous metal. Polishing glass fiber and FRP.
2014 TRUSCO Published Page
2-1957
Width x Length (mm)
228x280, 228x280
...see all
Product Options
ADD TO CART
TRUSCO Part Number Weight (g) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (g) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
335-3656, 335-3656 24, 24 240, 240 1Box(100Sheet) 1 A 240 D745D 228X280 37429901 94.31 SGD
Shipped after 2017-04-06
335-3681, 335-3681 40, 40 80, 80 1Box(50Sheet) 1 A 80 D745D 228X280 37429926 55.43 SGD
In stock
335-3630, 335-3630 26, 26 180, 180 1Box(100Sheet) 1 A 180 D745D 228X280 37429892 94.31 SGD
Shipped after 2017-04-06
335-3605, 335-3605 36, 36 100, 100 1Box(50Sheet) 1 A 100 D745D 228X280 37429865 51.14 SGD
Shipped after 2017-04-06
335-3621, 335-3621 27, 27 150, 150 1Box(100Sheet) 1 A 150 D745D 228X280 37429883 94.31 SGD
Shipped after 2017-04-06
335-3672, 335-3672 44, 44 60, 60 1Box(50Sheet) 1 A 60 D745D 228X280 37429917 64.16 SGD
In stock
335-3613, 335-3613 29, 29 120, 120 1Box(50Sheet) 1 A 120 D745D 228X280 37429874 44.30 SGD
Shipped after 2017-04-06
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sharpen after paper has been cut reinforced plastic (FRP)
5
From Japan
On 2014-04-25 14:03:40
Because the paper, so would cut and bent, according to the application to use, even a fine place and use it to cut Cleanly accomplish.
This review is about item#37429926.

Related Products