Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

FB Super Fine Belt

3.50 (6)
Width x Length (mm)
100x915
Weight (g)
300
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Abrasive Material Color Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Abrasive Material Color Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- C Black #60 299-6812 1PC 1 TFB-100915S-60 37302404 42.99 SGD
In stock
- C Black #120 299-6839 1PC 1 TFB-100915S-120 37302361 42.99 SGD
In stock
2-1985 A Peach #1000 299-6880 1PC 1 TFB-100915S-1000 37302352 42.99 SGD
In stock
2-1985 C Black #180 299-6847 1PC 1 TFB-100915S-180 37302377 42.99 SGD
In stock
2-1985 C Black #220 299-6855 1PC 1 TFB-100915S-220 37302386 42.99 SGD
In stock
2-1985 A Purple #320 299-6863 1PC 1 TFB-100915S-320 37302395 42.99 SGD
In stock
2-1985 A Green #600 299-6871 1PC 1 TFB-100915S-600 37302413 42.99 SGD
In stock
2-1985 C Black #80 299-6821 1PC 1 TFB-100915S-80 37302422 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 2
1 star 0
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Polishing of metals, woodworking products
4
From Japan
On 2016-12-03 19:29:18
It is better to sell one. Since it usually sells 10 sheets, it is enough for a small amount when used for hobbies such as DIY. Also, I am afraid that it is a unit of ten sheets of belts that I do not know whether it is good or not, and I can not get a hand at a high price. I would also like other belts to consider selling one sheet by all means.
This review is about item#37302352.
Modified polishing of stainless steel HL material
4
From Japan
On 2015-09-17 16:57:15
# 60 is used but since stainless steel is hard it does not count its eyes as it gets numbered (it is finer than the # 180 of the HL material of the manufacturer's polished) so that a harder abrasive can be used even with stainless steel using a harder abrasive want
This review is about item#37302404.
Copper, copper alloy hairline and scratches and oxide film dropping.
2
From Japan
On 2015-06-20 00:33:10
I bought this product of 600 number which 3M goods only had up to 400 and the price was a bit cheap, but it is easy to pierce anyhow! Especially at both ends, it is noticeable, but if you hit a workpiece (especially if you hit the edge of the workpiece) it will be peeled. Is it the only advantage that it is easy for familiarity to work with thickness and curved surface? I want to raise durability.
This review is about item#37302413.
Polishing of cutlery
2
From Japan
On 2014-06-30 13:54:40
Too much thickness
This review is about item#37302352.
Woodworking
4
From Japan
On 2013-08-21 22:01:34
Used for general woodworking work, purchase all counts. A series of polishing sensations. Good goods with it.
This review is about item#37302404.
Final polishing
5
From Japan
On 2013-08-05 06:38:52
The thickness is really good. I could not use normal 1000 number purchased at the same time, so I would like to continue using this one.
This review is about item#37302352.

Related Products