Buy more than* S$200* and get FREE SHIPPING

FB Abrasive Belt

4.67 (3)
Purpose
Deburring after machining process. Hairline finish of stainless product. Rust removal and paint film removal.
2014 TRUSCO Published Page
2-1985
Width x Length (mm)
100x915
Compatible Tool
Rejinda
Weight (g)
300
Abrasive Material
A random abrasive grains (A)
Width (mm)
100
Length (mm)
915
Material
Nylon non-woven fabric
...see all>
Product Options
ADD TO CART
Color Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red #120 299-6910 1PC 1 TFB-100915-120 37302431 40.99 SGD
In stock
Brown #320 299-6936 1PC 1 TFB-100915-320 37302456 42.99 SGD
In stock
Black #60 299-6898 1PC 1 TFB-100915-60 37302465 42.99 SGD
In stock
Purple #80 299-6901 1PC 1 TFB-100915-80 37302474 42.99 SGD
In stock
Red #220 299-6928 1PC 1 TFB-100915-220 37302447 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Hairline
5
From Japan
On 2017-04-30 15:37:28
The hairline insertion was made more beautiful than the Scotch Bright finish belt. I want another 400 up to 400.
This review is about item#37302447.
Hairline
5
From Japan
On 2016-05-05 03:16:09
Familiar well, easy to use. recommendation. Just a bad feeling
This review is about item#37302474.
Hairline
4
From Japan
On 2016-05-05 03:09:22
Used for hairline processing with desktop belt sander. Compared with 3 m products, it is soft and familiar, and the eyes are beautiful. That's fast. As a process, it is completed by Hi Pitch 240 after this. It was comfortable.
This review is about item#37302465.

Related Products