Buy more than* S$200* and get FREE SHIPPING

Sten wheel brush

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Diameter (mm)
0.30
Hole Diameter (mm)
12.70
Outer Diameter (mm)
150
Trim Length (mm)
37.5
Inner Diameter (phi mm)
12.70
Maximum Rotation Speed (min-1[r. p.m])
3600
Weight (kg)
0.48
Thickness (mm)
16
TRUSCO Part Number
332-4010
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 W-478 36971015 67.95 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products