Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cup Brush

3.00 (1)
Caution
SUS304 may have some magnetism.(feeble magnetism)
Purpose
Pneumatic tool 100mm. Cleaning and maintenance of metal surface. Before and after welding work. For paint removal.
2014 TRUSCO Published Page
2-1990
Wire Diameter (mm)
0.25
Hole Diameter (mm)
16
Outer Diameter (mm)
75
Maximum Rotation Speed (min-1[r. p.m])
12000
Weight (g)
290
Compatible Models
Angle grinder disk (Uryu NPK sky Research Nitto Fuji Yutaniyokota each manufacturer is common)
TRUSCO Part Number
330-7662
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-141 36971155 20.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Substrate treatment before painting
3
From Japan
On 2014-11-22 09:19:25
It is an ordinary commodity which is neither possible nor impossible in terms of price.
This review is about item#36971155.

Related Products