Buy more than* S$200* and get FREE SHIPPING

Wire Cup Brush

Purpose
Rust removal. Oxidized film removing after welding. Paint removal. Foundation treatment.
2014 TRUSCO Published Page
2-1987
Outer Diameter (mm)
75
Maximum Rotation Speed (min-1[r. p.m])
12000
Weight (g)
270
...see all>
Product Options
ADD TO CART
Hole Diameter (mm) Wire Diameter (mm) Compatible Diameter (mm) Material (Brush Part) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (mm) Wire Diameter (mm) Compatible Diameter (mm) Material (Brush Part) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.30 (Grinder grinding wheel) 100 Stainless 352-0668 1PC 1 GCB-75AS 37302736 37.99 SGD
In stock
16 0.27 (Grinder grinding stone) 100 Brass-plated copper wire 352-0676 1PC 1 GCB-75AC 37302745 19.99 SGD
In stock
ADD TO CART

Related Products