Buy more than* S$200* and get FREE SHIPPING

Hurricane twist

Purpose
Removing rust of various metals, removing paint. peeling gaskets of engine block and piping flange.
2015 Trusco Published Pages
2 2250
2014 TRUSCO Published Page
2-1989
Wire Diameter (mm)
0.50
Outer Diameter (mm)
70
Trim
Wire steel wire
Screw Diameter
M10(P1.5)
Maximum Rotation Speed (min-1[r. p.m])
12500
Weight (g)
280
TRUSCO Part Number
334-9314
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1330400SRA2-HD05 36971566 54.19 SGD
In stock
ADD TO CART

Related Products