Buy more than* S$200* and get FREE SHIPPING

Wire Wheel Brush

Purpose
Deburring, grinding, cleansing etc, for metal surface.
2014 TRUSCO Published Page
2-1994
Wire Diameter (mm)
0.15
Maximum Rotation Speed (min-1[r. p.m])
3000
...see all>
Product Options
ADD TO CART
Hole Diameter (mm) Outer Diameter (mm) Metal Fittings Diameter (mm) Trim Length (mm) Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (mm) Outer Diameter (mm) Metal Fittings Diameter (mm) Trim Length (mm) Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 100 38 31 99 12 329-1294 1PC 1 TB6354 37302772 21.99 SGD
In stock
- 38 20 9.0 24 - 329-1251 1PC 1 TB6314 37302833 17.99 SGD
In stock
- 75 37 19.0 79 - 329-1286 1PC 1 TB6344 37302921 18.99 SGD
In stock
- 32 20 6.0 19 - 329-1243 1PC 1 TB6304 37302806 17.99 SGD
In stock
- 65 21 16.5 59 - 329-1278 1PC 1 TB6334 37302894 17.99 SGD
In stock
- 50 26 12.0 39 - 329-1260 1PC 1 TB6324 37302867 17.99 SGD
In stock
ADD TO CART

Related Products