Buy more than* S$200* and get FREE SHIPPING

Wire Wheel Brush

Purpose
Deburring, grinding, cleansing etc, for metal surface.
2014 TRUSCO Published Page
2-1994
Wire Diameter (mm)
0.3
Maximum Rotation Speed (min-1[r. p.m])
3000
...see all>
Product Options
ADD TO CART
Hole Diameter (mm) Outer Diameter (mm) Metal Fittings Diameter (mm) Trim Length (mm) Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (mm) Outer Diameter (mm) Metal Fittings Diameter (mm) Trim Length (mm) Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 100 38 31 114 12 329-1413 1PC 1 TB-6353 37302781 20.99 SGD
Shipped after 2018-02-26
- 75 37 19.0 94 - 329-1405 1PC 1 TB-6343 37302937 17.99 SGD
Shipped after 2018-02-26
- 65 32 16.5 69 - 329-1391 1PC 1 TB-6333 37302903 16.99 SGD
Shipped after 2018-02-27
- 50 26 12.0 44 - 329-1383 1PC 1 TB-6323 37302876 16.99 SGD
Shipped after 2018-02-26
- 32 20 6.0 19 - 329-1367 1PC 1 TB-6303 37302815 16.99 SGD
Shipped after 2018-02-27
- 38 20 9.0 27 - 329-1375 1PC 1 TB-6313 37302842 16.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products