Buy more than* S$200* and get FREE SHIPPING

Wire Wheel Brush

3.00 (1)
Purpose
Deburring, grinding, cleansing etc, for metal surface.
2014 TRUSCO Published Page
2-1994
Wire Diameter (mm)
0.3
Maximum Rotation Speed (min-1[r. p.m])
3000
Material
Steel wire
...see all
Product Options
ADD TO CART
Outer Diameter (mm) Metal Fittings Diameter (mm) Trim Length (mm) Weight (g) Thickness (mm) TRUSCO Part Number Hole Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Metal Fittings Diameter (mm) Trim Length (mm) Weight (g) Thickness (mm) TRUSCO Part Number Hole Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 32 16.5 69 - 329-1332 - 1PC 1 TB-6332 37302912 10.58 SGD
Shipped after 2017-07-24
32 20 6.0 19 - 329-1308 - 1PC 1 TB-6302 37302824 9.69 SGD
Shipped after 2017-07-25
75 37 19.0 94 - 329-1341 - 1PC 1 TB-6342 37302946 11.24 SGD
Shipped after 2017-07-24
50 26 12.0 44 - 329-1324 - 1PC 1 TB-6322 37302885 10.37 SGD
Shipped after 2017-07-24
38 20 9.0 27 - 329-1316 - 1PC 1 TB-6312 37302851 9.69 SGD
Shipped after 2017-07-28
100 38 31 114 12 329-1359 10 1PC 1 TB-6352 37302797 11.68 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Polishing operation
3
From Japan
On 2013-02-27 08:28:03
There is a wheel brush (0.15 brass wire) in the product name, but in fact the steel wire is 0.3 mm.
This review is about item#37302885.

Related Products