Buy more than* S$200* and get FREE SHIPPING

Mounted Point

Caution
Please use max rotation speed or less.
Purpose
Deburring, mirror finish, shading tiny scratch.
2014 TRUSCO Published Page
2-1862
Material (Shaft)
Stainless steel (SUS430)
Usage Tool
Micro Grinder
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Grain Size Width (mm) Shaft Diameter (phi mm) TRUSCO Part Number Maximum Rotation Speed (min-1[r. p.m]) Weight (g/pc) Outer Diameter (phi mm) Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Grain Size Width (mm) Shaft Diameter (phi mm) TRUSCO Part Number Maximum Rotation Speed (min-1[r. p.m]) Weight (g/pc) Outer Diameter (phi mm) Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24000 220 20 30 336-2442 - 63 10 3 1Pack(10PC) 1 GR2210F 37303034 43.99 SGD
In stock
30000 120 13 3 336-2574 - 29 4 30 1Pack(10PC) 1 LB1204M 37303007 37.99 SGD
In stock
30000 80 17 3 336-2540 - 37 6 30 1Pack(10PC) 1 RE806C 37303095 35.99 SGD
In stock
- 80 20 3 336-2558 24000 49 8 30 1Pack(10PC) 1 RE808C 37303104 44.99 SGD
In stock
30000 220 17 3 336-2426 - 37 6 30 1Pack(10PC) 1 GR2206F 37303052 39.99 SGD
In stock
24000 1000 20 3 336-2477 - 49 8 30 1Pack(10PC) 1 GY10008VS 37302982 50.99 SGD
In stock
- 80 20 3 336-2566 24000 63 10 30 1Pack(10PC) 1 RE810C 37303077 44.99 SGD
In stock
30000 80 13 3 336-2531 - 29 4 30 1Pack(10PC) 1 RE804C 37303086 37.99 SGD
In stock
- 220 20 3 336-2434 24000 49 8 30 1Pack(10PC) 1 GR2208F 37303061 44.99 SGD
In stock
30000 120 17 3 336-2582 - 37 6 30 1Pack(10PC) 1 LB1206M 37303016 35.99 SGD
In stock
24000 120 20 3 336-2604 - 63 10 30 1Pack(10PC) 1 LB1210M 37302991 43.99 SGD
In stock
30000 1000 17 3 336-2469 - 37 6 30 1Pack(10PC) 1 GY10006VS 37302973 39.99 SGD
In stock
30000 220 13 3 336-2418 - 29 4 30 1Pack(10PC) 1 GR2204F 37303043 43.99 SGD
In stock
24000 120 20 3 336-2591 - 49 8 30 1Pack(10PC) 1 LB1208M 37303025 43.99 SGD
In stock
30000 1000 13 3 336-2451 - 29 4 30 1Pack(10PC) 1 GY10004VS 37302964 39.99 SGD
In stock
24000 1000 20 3 336-2485 - 63 10 30 1Pack(10PC) 1 GY10010VS 37302955 47.99 SGD
In stock
ADD TO CART

Related Products