Buy more than* S$200* and get FREE SHIPPING

Shank Wheel Brush, Hex Shank, Wire

2.00 (1)
Wire Diameter (mm)
Wire 0.3
Maximum Rotation Speed (min-1[r. p.m])
3000
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Material (Shaft) Outside Diameter x Trim Length x Axial L x Shaft Diameter (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Material (Shaft) Outside Diameter x Trim Length x Axial L x Shaft Diameter (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1999 Steel (galvanized iron) 75x25x27x6.35 250 352-0986 1PC 1 TB-6642-60 37303165 20.99 SGD
Shipped after 2018-01-22
- - 50 x 25 x 27 x 6.35 90 352-1028 1PC 1 TB-6622-60 37303122 14.99 SGD
Shipped after 2018-01-22
2-1999 Steel (galvanized iron) 65x25x27x6.35 160 352-1001 1PC 1 TB-6632-60 37303147 16.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Rust removal
2
From Japan
On 2016-04-13 20:33:09
It was not as good as I thought
This review is about item#37303122.

Related Products