Buy more than* S$200* and get FREE SHIPPING

Shank Wheel Brush, Hex Shank, Wire

5.00 (1)
Metal Fittings Width (mm)
12
Trim
Wire steel wire
Maximum Rotation Speed (min-1[r. p.m])
3000
Thickness (mm)
10
...see all>
Product Options
ADD TO CART
Wire Diameter (mm) Metal Fittings Diameter (mm) Outside Diameter x Trim Length x Axial L x Shaft Diameter (mm) Weight (g) TRUSCO Part Number Specification 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (mm) Metal Fittings Diameter (mm) Outside Diameter x Trim Length x Axial L x Shaft Diameter (mm) Weight (g) TRUSCO Part Number Specification 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 38 100x31x27x6.35 130 352-1044 Hexagonal axis, 0.3mm wire (steel) wire 2-1998 1PC 1 TB-6252-60 37303183 18.99 SGD
In stock
Wire 0.3 20 38 x 9 x 27 x 6.35 43 352-1095 0.3mm wire (steel) wire, hexagonal axis - 1PC 1 TB-6212-60 37303226 15.99 SGD
In stock
Wire 0.3 26 50 x 12 x 27 x 6.35 60 352-1117 Hexagonal axis, 0.3mm wire (steel) wire - 1PC 1 TB-6222-60 37303244 15.99 SGD
In stock
Wire 0.3 20 32 x 6 x 27 x 6.35 35 352-1079 Hexagonal axis, 0.3mm wire (steel) wire - 1PC 1 TB-6202-60 37303201 15.99 SGD
In stock
Wire 0.3 32 65 x 17 x 27 x 6.35 85 352-1133 0.3mm wire (steel) wire, hexagonal axis - 1PC 1 TB-6232-60 37303262 15.99 SGD
In stock
0.3 37 75x19x27x6.35 110 352-1087 Hexagonal axis, 0.3mm wire (steel) wire 2-1998 1PC 1 TB-6242-60 37303287 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For mold maintenance
5
From Japan
On 2017-12-26 07:48:42
The size of this size was hard to find. It matches the intended use and is good.
This review is about item#37303226.

Related Products