Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire Wheel Brush

Purpose
Deburring, grinding, cleansing etc, for metal surface.
2014 TRUSCO Published Page
2-1998
Trim
Stainless
Maximum Rotation Speed (min-1[r. p.m])
3000
Specification
0.3mm stainless steel wire, hexagonal axis
...see all>
Product Options
ADD TO CART
Thickness (mm) TRUSCO Part Number Wire Diameter (mm) Metal Fittings Width (mm) Metal Fittings Diameter (mm) Outside Diameter x Trim Length x Axial L x Shaft Diameter (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) TRUSCO Part Number Wire Diameter (mm) Metal Fittings Width (mm) Metal Fittings Diameter (mm) Outside Diameter x Trim Length x Axial L x Shaft Diameter (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 352-1125 0.3 - 26 50x12x27x6.35 60 1PC 1 TB-6223-60 37303235 22.99 SGD
In stock
- 352-0960 0.3 - 32 65x17x27x6.35 85 1PC 1 TB-6233-60 37303253 26.99 SGD
In stock
- 352-1109 0.3 - 20 38x9x27x6.35 43 1PC 1 TB-6213-60 37303217 25.99 SGD
In stock
10 352-1036 Stainless steel 0.3 12 38 100x31x27x6.35 130 1PC 1 TB-6253-60 37303174 27.99 SGD
In stock
10 352-1061 0.3 12 37 75x19x27x6.35 110 1PC 1 TB-6243-60 37303271 23.99 SGD
In stock
10 352-1052 0.3 12 20 32x6x27x6.35 35 1PC 1 TB-6203-60 37303192 21.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products