Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Channel Strip Brush

Purpose
Rust removal of metal surfaces, deburring, painting removal. In the range of manual work, relatively light work., Rust removal of metal surfaces, deburring, painting removal. In the range of manual work, relatively light work.
2014 TRUSCO Published Page
2-2016
Planting (mm)
60, 60
Number of Lines
1 lines, One line
Overall-Length x Width W (mm)
230x20, 230x20
...see all>
Product Options
ADD TO CART
Wire Diameter (mm) Material (handle) Trim Trim Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (mm) Material (handle) Trim Trim Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.30, 0.30 steel, Steel green nylon, Green nylon 15 50, 50 302-0860, 302-0860 1PC 1 TB-2312 37303314 6.99 SGD
In stock
0.17, 0.17 steel, Steel wrapping, Wrapping 15 60, 60 302-0878, 302-0878 1PC 1 TB-2313 37303323 12.99 SGD
In stock
0.20, 0.20 stainless, Stainless stainless, Stainless 15 60, 60 302-0908, 302-0908 1PC 1 TB-2319 37303357 12.99 SGD
In stock
- steel, Steel black hog hair, Black pig hair 15 50, 50 302-0894, 302-0894 1PC 1 TB-2315 37303341 6.99 SGD
In stock
0.20, 0.2 steel, Steel stainless, Stainless 15, 15 60, 60 302-0851, 302-0851 1PC 1 TB-2311 37303305 8.99 SGD
In stock
0.15, 0.15 steel, Steel brass, Brass 15, 15 55, 55 302-0886, 302-0886 1PC 1 TB-2314 37303332 8.99 SGD
In stock
0.20, 0.2 steel, Steel steel wire, Steel wire 15, 15 60, 60 302-0843, 302-0843 1PC 1 TB-2310 37303296 6.99 SGD
In stock
ADD TO CART

Related Products