Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Channel Brush Flat J Type

3.00 (2)
Purpose
Rust removal of metal surfaces, deburring, painting removal. In the range of manual work, relatively light work., Rust removal of metal surfaces, deburring, painting removal. In the range of manual work, relatively light work.
Planting (mm)
80, 80
Number of Lines
One line
Overall-Length x Width W (mm)
250x20, 250x20
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Wire Diameter (mm) Material (handle) Trim Trim Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Wire Diameter (mm) Material (handle) Trim Trim Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.15, 0.15 Steel Brass 15, 15 60, 60 302-0959 1PC 1 TB-2324 37303402 9.99 SGD
In stock
- 0.20, 0.2 Steel Stainless 15, 15 62, 62 302-0924 1PC 1 TB-2321 37303375 9.99 SGD
In stock
- 0.30, 0.3 Steel Green nylon 15, 15 55, 55 302-0932 1PC 1 TB-2322 37303384 7.99 SGD
In stock
2-2017 0.17, 0.17 Steel Wrapping 15, 15 62, 62 302-0941, 302-0941 1PC 1 TB-2323 37303393 9.99 SGD
In stock
2-2017 0.20, 0.2 Steel Steel wire 15, 15 62, 62 302-0916, 302-0916 1PC 1 TB-2320 37303366 7.99 SGD
In stock
2-2017 0.20, 0.20 Stainless Stainless 15 62, 62 302-0975, 302-0975 1PC 1 TB-2329 37303427 15.99 SGD
Shipped after 2018-06-28
2-2017 - Steel Black pig hair 15 55, 55 302-0967, 302-0967 1PC 1 TB-2325 37303411 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used to remove dirt, dust, unnecessary dust in fine parts
1
From Japan
On 2016-03-25 23:28:45
We frequently use J type channel curve brushes at the ends of the pig hair. Durability is too weak for any manufacturer. If you use it several times, it may depend on the use environment, but I want a little more durability. I think that the durability of the tip is too little even though it is close to consumable items. It is a pity that the endurance itself has weak durability as it has a moderate waist. I would like to improve the product a bit more.
This review is about item#37303411.
cleaning
5
From Japan
On 2015-11-19 15:26:11
Easy to use,
This review is about item#37303375.

Related Products