Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electronic Trap

5.00 (1)
Drain volume (time / cm3)
415
Dimensions (Width W x Depth D x Height H) (mm)
182x100x136
Working Pressure (MPa)
1.5
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Weight (kg) 2014 TRUSCO Published Page Compatible Compressor Output (kW) Fluid Temperature (Degree C) Power (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (kg) 2014 TRUSCO Published Page Compatible Compressor Output (kW) Fluid Temperature (Degree C) Power (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.75 - 0.4 - 22 (Condensate should not be frozen) 40 - 2 200 1PC 1 UP155-2E 36972582 399.99 SGD
In stock
311-0184 - 2-2287 0.4 to 22 (No drain freezing) 2 to 40 100 1PC 1 UP155-1E 36972564 399.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drainage of work compressor
5
From Japan
On 2017-12-14 08:44:40
Can be used without problems. It is convenient because drain drain time can be set.
This review is about item#36972582.

Related Products