Buy more than* S$200* and get FREE SHIPPING

Filter Regulator

4.00 (1)
Rated Filtration (micrometer)
5
Set Pressure (MPa)
0.05 to 0.85
Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Rated Air Flow Capacity (m3/min) Fluid Weight (g) Overall Length (mm) Connection Diameter TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Air Flow Capacity (m3/min) Fluid Weight (g) Overall Length (mm) Connection Diameter TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 - 400 198 Rc1/4 354-7311 1-1377 1PC 1 MPW2000-02D 37144256 -
Discontinued
[x]
1.7 - 600 211 Rc3/8 354-7329 1-1377 1PC 1 MPW3000-03 37144265 -
Discontinued
[x]
1.7 - 600 249 Rc3/8 354-7337 1-1377 1PC 1 MPW3000-03D 37144274 -
Discontinued
[x]
0.8 Air 400 190 Rc1/4 354-7302 - 1PC 1 MPW2000-02 37144247 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Paint regulator
4
From Japan
On 2016-07-31 17:47:31
The meter is also accurate and easy to use. I bought two pieces for reasonable price.
This review is about item#37144247.

Related Products