Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Screen Breather Vent

Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Connection Diameter Materials (elements) Material (Body) TRUSCO Part Number Volume (dB) Rated Air Flow Capacity (m3/min) Fluid Temperature (Degree C) Fluid Effective Sectional Area (mm2) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Connection Diameter Materials (elements) Material (Body) TRUSCO Part Number Volume (dB) Rated Air Flow Capacity (m3/min) Fluid Temperature (Degree C) Fluid Effective Sectional Area (mm2) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1411 R3/8 Stainless steel (SUS304) wire screen Brass (nickel plated) 326-9655 (Reduced volume) of more than 20 2.0 5 to 150 - 30 26 25 1PC 1 CSS-03FS 36973517 9.99 SGD
In stock
- R1/8 - - - (Decrease volume) of 20 or more 1 5 - 150 Air, water, chemicals 17 9 17 1PC 1 CSS-01FS 36973474 5.99 SGD
In stock
1-1411 R1/2 Stainlesssteel(SUS304)wirescreen Brass(nickelplated) 326-9663 (Reduced volume) of more than 20 3.7 5 to 150 AirWaterChemicals 56 41 30 1PC 1 CSS-04FS 36973535 14.99 SGD
In stock
1-1411 R1/4 Stainlesssteel(SUS304)wirescreen Brass(nickelplated) 326-9647 (Reduced volume) of more than 20 1.4 5 to 150 AirWaterChemicals 22 16 22 1PC 1 CSS-02FS 36973492 6.99 SGD
In stock
ADD TO CART

Related Products