Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Overall Length (mm) Connection Diameter TRUSCO Part Number 2014 TRUSCO Published Page Volume (dB) Rated Air Flow Capacity (m3/min) Fluid Temperature (Degree C) Fluid Effective Sectional Area (mm2) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Connection Diameter TRUSCO Part Number 2014 TRUSCO Published Page Volume (dB) Rated Air Flow Capacity (m3/min) Fluid Temperature (Degree C) Fluid Effective Sectional Area (mm2) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 R1/4.0 - - (Decrease volume) of 20 or more 0.4 5 - 150 Air 6 11 1PC 1 CSB-02F 36973763 3.99 SGD
Shipped after 2018-06-25
13 R1/8.0 326-9779 1-1408 (Reduced volume) of more than 20 0.3 5 to 150 Air 5 5 1PC 1 CSB-01F 36973745 2.99 SGD
Shipped after 2018-06-25
21 R3/8.0 326-9795 1-1408 (Reduced volume) of more than 20 0.6 5 to 150 Air 8.5 20 1PC 1 CSB-03F 36973781 5.99 SGD
Shipped after 2018-06-25
25 R1/2.0 326-9809 1-1408 (Reduced volume) of more than 20 1 5 to 150 Air 14 33 1PC 1 CSB-04F 36973797 8.99 SGD
Shipped after 2018-06-25
10 M5x0.8 326-9761 1-1408 (Reduced volume) of more than 20 0.2 5 to 150 - 3.5 2 1PC 1 CSB-M5F 36973815 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To the exhaust valve
5
From Japan
On 2017-12-27 18:24:50
I was looking for a small size. It is good size that does not get in the way.
This review is about item#36973745.
Switching valve
5
From Japan
On 2017-07-17 20:35:48
It was completely different between there being a silencer at the exh port of the switching valve and not having it. I did not think it would be quiet so far (laugh)
This review is about item#36973815.
Compressor exhaust
5
From Japan
On 2014-03-31 16:20:41
I bought it because I wanted to compact it. To a small extent, I think that there is a muffling effect so far.
This review is about item#36973745.

Related Products