Buy more than* S$200* and get FREE SHIPPING

Filter Regulator Pressure Reducing Valve 8A Compact Type

2014 TRUSCO Published Page
1-1370
Rated Air Flow Capacity (m3/min)
0.5
Rated Filtration (micrometer)
40
Drain System
(Emissions) Manual (pressure I will discharge the drain to automatic comes to 0.05MPa.)
Fluid Temperature (Degree C)
5-60
Set Pressure (MPa)
0.05 to 0.85
Fluid
Air
Working Pressure (MPa)
0.00 to 1
Weight (kg)
0.2
Overall Length (mm)
156
Connection Diameter
Rc1/4
TRUSCO Part Number
354-3285
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BN3RT21F8 37144283 55.99 SGD
In stock
ADD TO CART

Related Products