Buy more than* S$200* and get FREE SHIPPING

Air Filter

4.11 (9)
2014 TRUSCO Published Page
1-1370
Rated Filtration (micrometer)
5
Fluid Temperature (Degree C)
5 to 60
Working Pressure (MPa)
0.05 to 1.0
Overall Length (mm)
170
...see all>
Product Options
ADD TO CART
Rated Air Flow Capacity (m3/min) Fluid Weight (kg) Connection Diameter TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Air Flow Capacity (m3/min) Fluid Weight (kg) Connection Diameter TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.3 - - Rc1/4 215-5729 1PC 1 BN-27T5-8 36974147 43.99 SGD
In stock
2.5 Air 0.5 Rc1/2 215-5745 1PC 1 BN-27T5-15 36974122 43.99 SGD
In stock
2 Air 0.5 Rc3/8 215-5737 1PC 1 BN-27T5-10 36974104 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Various air tools
1
From Japan
On 2017-08-07 12:02:25
Although it is written as an automatic drain in the item explanation, when examining it well, the part number BN - 27T5 - 10 is not an automatic drain. BN - 27T5D - 10 seems to be an auto drain part number. I failed with the filter of Monotaro brand (defective item), and I have done useless shopping here.
This review is about item#36974104.
Used as air separator
3
From Japan
On 2016-11-14 19:56:02
It was able to be used normally. There was no particular problem.
This review is about item#36974147.
Painting
5
From Japan
On 2016-11-04 22:49:36
It is good to drain water automatically. I thought that it was a bit expensive but I thought the goods were good.
This review is about item#36974147.
Maintenance
3
From Japan
On 2016-11-03 19:00:36
I think that the drainage of water is bad. Is it such a thing? I do not understand well.
This review is about item#36974147.
It is used to drain water when putting in tires.
5
From Japan
On 2016-11-03 14:59:10
It was uneasy because there is no pressure gauge, but it is satisfactory because it can be used without problems even if it is installed and installed. Also, because there is a scale when moisture accumulates, it is very good, because it is an auto drain type, it will be wonderful because moisture will be automatically discharged when pressure comes off.
This review is about item#36974147.
Air blow and others
5
From Japan
On 2016-07-22 20:13:27
It is a good product with low price and strength. Three are being used, but there are also no incidents such as defects.
This review is about item#36974104.
Drain of air
5
From Japan
On 2015-08-18 21:27:59
The price is cheap, the delivery date is fast. I got satisfied because I gained the expected effect.
This review is about item#36974147.
compressor
5
From Japan
On 2015-01-18 20:43:17
It is really good to be drained automatically. After that, it became easy to remove the remaining air. "
This review is about item#36974147.
Air compressor work
5
From Japan
On 2013-10-01 18:37:31
It is a reliable Nippon Seiki product, with no regulators or pressure gauges, but also has a cheap auto drain. Good product.
This review is about item#36974104.

Related Products