Buy more than* S$200* and get FREE SHIPPING

Filter Regulator

5.00 (2)
2014 TRUSCO Published Page
1-1370
Rated Filtration (micrometer)
5
Fluid Temperature (Degree C)
5 to 60
Set Pressure (MPa)
0.05 to 0.85
Fluid
Air
Working Pressure (MPa)
0.05 to 1
Weight (kg)
0.8
Overall Length (mm)
244
...see all>
Product Options
ADD TO CART
Rated Air Flow Capacity (m3/min) Connection Diameter TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Air Flow Capacity (m3/min) Connection Diameter TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Rc1/4 215-5818 1PC 1 BN-3RT5F-8 36974192 86.99 SGD
In stock
1.2 Rc3/8 215-5826 1PC 1 BN-3RT5F-10 36974156 86.99 SGD
In stock
1.5 Rc1/2 215-5834 1PC 1 BN-3RT5F-15 36974174 86.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine protection of lift
5
From Japan
On 2017-06-16 14:46:33
The size and the size of the mounting part and the size and the like before replacement were fitted perfectly
This review is about item#36974192.
For track maintenance
5
From Japan
On 2015-10-14 09:05:51
It is unclear clearly when it is said that it used impressions.
This review is about item#36974192.

Related Products