Buy more than* S$200* and get FREE SHIPPING

Regulator

5.00 (4)
2014 TRUSCO Published Page
1-1371
Fluid Temperature (Degree C)
5 to 60
Set Pressure (MPa)
0.05 to 0.85
Working Pressure (MPa)
1
Overall Length (mm)
129
...see all>
Product Options
ADD TO CART
Fluid Weight (kg) Rated Air Flow Capacity (m3/min) Connection Diameter TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Weight (kg) Rated Air Flow Capacity (m3/min) Connection Diameter TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1.2 Rc3/8 215-5796 1PC 1 BN-3RT5-10 36974402 57.99 SGD
In stock
Air 0.45 1.5 Rc1/2 215-5800 1PC 1 BN-3RT5-15 36974427 57.99 SGD
In stock
Air 0.45 1 Rc1/4 215-5788 1PC 1 BN-3RT5-8 36974445 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Change pressure reducing valve
5
From Japan
On 2017-05-17 14:41:39
It is for replacement due to the original decompression valve being broken. I was able to use it properly for cheap price. Three weeks pass, but there is no problem.
This review is about item#36974445.
Painting of model
5
From Japan
On 2017-02-02 13:35:15
I use it for decompression for airbrush from a large compressor. It is enough as a function. Since the bracket is attached, installation was also easy.
This review is about item#36974445.
Decompression from large compressor for use of airbrush
5
From Japan
On 2016-12-23 07:23:33
Especially there was no problem, I think that it was good if a screw for attaching the bracket was attached.
This review is about item#36974445.
Used for air circuit of foaming machine foaming rust remover
5
From Japan
On 2015-09-08 17:16:38
Compact and easy to use because the pressure gauge is built-in. I think that it should be a little smaller overall.
This review is about item#36974445.

Related Products