Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pressure Guage

2014 TRUSCO Published Page
1-1365
Display Board Diameter (mm)
43.5
Fluid
Air
Working Pressure
0 to 1MPa
Weight (g)
86
Connection Diameter
R1/8
Compatible Models
CSeries,filterregulator,separatetyperegulator
TRUSCO Part Number
112-3211
Specification
DT Type (rear screw part: 4 corners)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G49D-6-P10 36974463 18.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products